Shop All Power Supplies
Eaton
DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail
Mfr # PSG120F24RM
Zoro # G8569355
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 320/600V AC
- Output Voltage 24V DC
- Output Amps 5A
- Mounting DIN Rail
- Case Material Aluminum Case
Product Information
- Brand Eaton
- MFR # PSG120F24RM
- Zoro # G8569355
- UPC # 786685683584
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 4.61 in |
Width | 1.97 in |
Depth | 4.76 in |
Product Height | 2.5 in |
Product Width | 6.5 in |
Product Length/Depth | 6 in |
Description
DC Power Supply, Input Voltage 320 to 600 V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.61 in, Width 1.97 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 7.50, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT30-0AA0)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- DINERGY DC Power Supply 10.8 to 13.8VDC (MDP18-12A-1C)
- Eaton Power Systems