Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 7.04 to 7.74A
Mfr # MSH8-8A
Zoro # G4115221
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.04 to 7.74
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 7.04 to 7.74
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 7.04 to 7.74
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 7.04 to 7.74
Product Information
- Brand Eaton
- MFR # MSH8-8A
- Zoro # G4115221
- UPC # 786678241951
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 7.04 to 7.74 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 7.04 to 7.74 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 7.04 to 7.74 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 7.04 to 7.74 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 7.04 to 7.74 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 7.04 to 7.74 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 7.04 to 7.74 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Overload Protection Type | Thermal |
Compatible with Series | MS |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Full Load Current | 7.04 to 7.74 A |
Trip Class | 20 |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 7.04 to 7.74 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- MERSEN Shaft Pistol Handle, 6x6x360mm (SPA360)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- EATON Thermal Unit, 17.20 to 18.30A (FH47)
- EATON Cutler-Hammer Thermal Unit, 3.23 to 5.23A, PK3 (H2008B-3)
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- Eaton Thermal Units