Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 53.9 to 74.9A, PK3
Mfr # H2017B-3
Zoro # G2541016
product price: $91.34
/pk 3, $30.45/ea
Free Shipping & Returns
$91.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 53.9 to 74.9
- For Use With NEMA Size 2 - Series B
- Sensing Method Bimetallic
- FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure 53.9 to 74.9
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 53.9 to 74.9
Product Information
- Brand Eaton
- MFR # H2017B-3
- Zoro # G2541016
- UPC # 782113967639
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 53.9 to 74.9 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 53.9 to 74.9 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 53.9 to 74.9 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 53.9 to 74.9 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 53.9 to 74.9 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 53.9 to 74.9 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 53.9 to 74.9 |
Product Length/Depth | 3.4 in |
Product Height | 1.8 in |
Product Width | 1.9 in |
Frame Size | G, H, J, K |
NEMA Size | 2 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 53.9 to 74.9 A, NEMA Size 2, Compatible with Series Freedom, Frame Size G, H, J, K, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1720)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- EATON Cutler-Hammer Thermal Unit, 3.08 to 3.36A (FH27)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- Eaton Motor Controls