Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 5.27 to 5.74A
Mfr # FH33
Zoro # G4080535
original price:
$67.29
30% off
new price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 5.27 to 5.74
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 5.27 to 5.74
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 5.27 to 5.74
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 5.27 to 5.74
Product Information
- Brand Eaton
- MFR # FH33
- Zoro # G4080535
- UPC # 786678629865
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 5.27 to 5.74 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 5.27 to 5.74 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 5.27 to 5.74 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 5.27 to 5.74 |
NEMA Size | 0, 1, 2 |
Details
Item | Thermal Unit |
Full Load Amps | 5.27 to 5.74 |
For Use With | Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA) |
Sensing Method | Bimetallic |
Full Load Current | 4.4 to 4.87 A, 5.15 to 5.6 A |
Overload Protection Type | Thermal |
Compatible with Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Trip Class | 20 |
Compatible with Series | A200, B100 |
Compatible Manufacturer Part Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Compatible Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use with Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use With Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 4.4 to 4.87 A, 5.15 to 5.6 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25 (COV2113Z1)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WK)
- EATON Cutler-Hammer Thermal Unit, 0.88 to 0.95A (MSH1-1A)
- EATON Thermal Unit, 0.49 to 0.53A (MSH-61A)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- SQUARE D Thermal Unit, 24.5 to 26.1A (CC36.4)
- Eaton Thermal Units