Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 0.88 to 0.95A
Mfr # MSH1-1A
Zoro # G4110154
original price:
$44.65
7% off
new price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.88 to 0.95
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 0.88 to 0.95
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 0.88 to 0.95
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 0.88 to 0.95
Product Information
- Brand Eaton
- MFR # MSH1-1A
- Zoro # G4110154
- UPC # 786678241531
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 0.88 to 0.95 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 0.88 to 0.95 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 0.88 to 0.95 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 0.88 to 0.95 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 0.88 to 0.95 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 0.88 to 0.95 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 0.88 to 0.95 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Overload Protection Type | Thermal |
Trip Class | 20 |
Compatible with Series | MS |
Full Load Current | 0.88 to 0.95 A |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.88 to 0.95 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 10A, 250V AC, Non-Indicating, 5 PK (GAB10)
- ALLEN BRADLEY QD 5M CORDSET CABLE (889D-F4AC-5)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- EATON Cutler-Hammer Thermal Unit, 8.82 to 9.58A (FH39)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- Eaton Motor Controls