Shop All Selector Switches
Eaton
Cutler-Hammer Switch Knob, Extended Lever, Black, 30mm
Mfr # 10250TLB
Zoro # G5228587
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Black
- Switch Style Extended Lever
- For Use With Eaton 10250T Series Selector Switches
- Series 10250T
Product Information
- Brand Eaton
- MFR # 10250TLB
- Zoro # G5228587
- UPC # 786680124952
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 1.6 in |
Product Height | .5 in |
Product Width | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
Color | Black |
Switch Style | Extended Lever |
For Use With | Eaton 10250T Series Selector Switches |
Series | 10250T |
Legend | Blank |
Used with | Selector switch, non-illuminated |
Compliances | CE Marked |
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Certifications | UL Listed |
Actuator color | Black |
Product Name | Eaton 10250T pushbutton selector switch operator lever |
Compatible with Series | 10250T |
Compatible Product Type | Selector Switches |
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color BlackLever Lever, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 10FT- Red (BS-J-SRF-125-10-RD)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- HALEX 1/2 IN EMT/EMT SET SCREW PULL ELBOW EACH (14405)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T22LB)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (10250T46LB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- Eaton Selector Switches