Shop All Disconnect Switches
Eaton Cutler-Hammer
Switch Ac Disc Nfusd Rnprf 60A
Mfr # DPB222RP
Zoro # G806890949
original price:
$67.72
6% off
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ANSI 61 gray
- Enclosure material Galvanized steel
- Product Width 3.7 in
- Interrupt rating 10 kAIC
- Product Height 8.6 in
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DPB222RP
- Zoro # G806890949
- UPC # 782114208250
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Product Width | 3.7 in |
Product Height | 8.6 in |
Wire size | #14-3 AWG Cu/Al |
Product Length/Depth | 5.3 in |
Details
Color | ANSI 61 gray |
Enclosure material | Galvanized steel |
Interrupt rating | 10 kAIC |
Horsepower | 10 hp at 240 V |
Certifications | UL Listed |
Type | Air conditioning disconnect |
Amperage Rating | 60A |
Voltage rating | 240V |
Enclosure | NEMA 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester Adapter, Connector Type RJ45 (MS-POE-WM)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- EATON CUTLER-HAMMER 3P 60A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (DH362FDK)
- EATON CUTLER-HAMMER VISI-FLEX DE-ION 3P 30A AMP 600V-AC 250V-DC FUSIBLE DISCONNECT SWITCH (371D392G01)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- EATON CUTLER-HAMMER 3P 480VAc Fusible Disconnect Switch, ECN0712CJA (ECN0712CJA)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- LEGRAND HOME SYSTEMS Legrand Three Pole AC Manual Controller, 30A, 600V, 3 Phase, Black (7803MD)
- Eaton Cutler-Hammer Disconnect Switches