Shop All Disconnect Switches
Eaton Cutler-Hammer
Switch Ac Disc Nfusd 2P 2W 60A
Mfr # DPU222RP
Zoro # G106890946
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ANSI 61 gray
- Horsepower 3 hp at 120 V, 10 hp at 240 V
- Amperage Rating 60A
- Product Length/Depth 3.3 in
- Certifications UL Listed
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DPU222RP
- Zoro # G106890946
- UPC # 782114103234
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Product Length/Depth | 3.3 in |
Product Height | 8.7 in |
Wire size | #14-3 AWG Cu/Al |
Product Width | 3.15 in |
Details
Color | ANSI 61 gray |
Horsepower | 3 hp at 120 V, 10 hp at 240 V |
Amperage Rating | 60A |
Certifications | UL Listed |
Enclosure material | Galvanized steel |
Voltage rating | 120/240 V |
Enclosure | NEMA 3R |
Interrupt rating | 10 kAIC |
Type | Non-fused pullout |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- EATON CUTLER-HAMMER 3P 480VAc Fusible Disconnect Switch, ECN0712CJA (ECN0712CJA)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd Rnprf 60A (DPB222RP)
- EATON CUTLER-HAMMER VISI-FLEX DE-ION 3P 30A AMP 600V-AC 250V-DC FUSIBLE DISCONNECT SWITCH (371D392G01)
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-025-AR3E)
- Eaton Cutler-Hammer Disconnect Switches