Shop All Disconnect Switches
Eaton Cutler-Hammer
Switch Ac Disc Nfusd 2P 2W 60A
Mfr # AC222URNMP-A2
Zoro # G306890951
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Enclosure NEMA 3R
- Type Air conditioning disconnect
- Interrupt rating 10 kAIC
- Product Width 3.5 in
Product Information
- Brand Eaton Cutler-Hammer
- MFR # AC222URNMP-A2
- Zoro # G306890951
- UPC # 786676406154
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Product Width | 3.5 in |
Product Height | 8.63 in |
Product Length/Depth | 5 in |
Wire size | #14-2 AWG Cu/Al |
Details
Color | Black |
Enclosure | NEMA 3R |
Type | Air conditioning disconnect |
Interrupt rating | 10 kAIC |
Voltage rating | 120/240 V |
Certifications | CSA Certified |
Horsepower | 3 hp at 120 V, 10 hp at 240 V |
Amperage Rating | 60A |
Enclosure material | Polycarbonate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- EATON CUTLER-HAMMER Switch Ac Disc Outdr 2P 2W 30A (ACD221RNMP)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd Rnprf 60A (DPB222RP)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10SS)
- Eaton Cutler-Hammer Disconnect Switches