Shop All Disconnect Switches
Eaton Cutler-Hammer
Switch Ac Disc 3R Fused 2P 30A
Mfr # DPF221RP
Zoro # G406890943
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ANSI 61 gray
- Product Width 3.15 in
- Interrupt rating 10 kAIC
- Enclosure NEMA 3R
- Type Fused pullout
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DPF221RP
- Zoro # G406890943
- UPC # 782114103210
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Product Width | 3.15 in |
Product Height | 8.7 in |
Wire size | #14-3 AWG Cu/Al |
Product Length/Depth | 5.4 in |
Details
Color | ANSI 61 gray |
Interrupt rating | 10 kAIC |
Enclosure | NEMA 3R |
Type | Fused pullout |
Certifications | CSA Certified |
Horsepower | 1.50 hp at 120 V, 3 hp at 240 V |
Voltage rating | 120/240 V |
Amperage Rating | 30A |
Enclosure material | Galvanized steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA10A0)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC12(S))
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- EATON CUTLER-HAMMER 3P 60A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (DH362FDK)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd Rnprf 60A (DPB222RP)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- EATON CUTLER-HAMMER VISI-FLEX DE-ION 3P 30A AMP 600V-AC 250V-DC FUSIBLE DISCONNECT SWITCH (371D392G01)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- Eaton Cutler-Hammer Switches