Shop All Selector Switches
Eaton
Cutler-Hammer Selector Switch with Contacts, 2 Position
Mfr # 10250T722BL
Zoro # G8737285
original price:
$222.22
25% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Product Information
- Brand Eaton
- MFR # 10250T722BL
- Zoro # G8737285
- UPC # 094726481762
- Country of Origin United States
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Diameter | 1.38 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Standards CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440B1A100SF3)
- SIEMENS Sensor Module 6SL30550AA005CA2 (6SL3055-0AA00-5CA2)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 20A 1-Circuit, 4 Duplex (PT205115)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON Non-Illum Selector Switch, Left Key Remvl (C22-WS-MS1-K01)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- Eaton Selector Switches