Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Relay 3P 32A 1N/O 1N/C Overloadrelay
Mfr # C306DN3B
Zoro # G4067837
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Minimum Overload Relay Current Setting 20 A
- NEMA Size 0, 00
- Overall Height 3.75 in
Product Information
- Brand Eaton Cutler-Hammer
- MFR # C306DN3B
- Zoro # G4067837
- UPC # 782113973234
- Country of Origin Dominican Republic
- Category Blower Motors and Parts
Dimensions
NEMA Size | 0, 00 |
Overall Height | 3.75 in |
Body Height | 3.75 in |
Body Depth | 4 in |
Body Width | 4 in |
Frame Size | S0, S00 |
Details
Item | Overload Relay |
Phase | Three |
Standards | CSA Certified, UL Listed |
Minimum Overload Relay Current Setting | 20 A |
Number of Required Thermals | 3 |
Maximum Overload Relay Current Setting | 39 A |
Maximum Operating Temperature | 149 Degrees F |
Reset Type | Auto, Manual |
Trip Class | 20 |
Number of Poles | 3 |
Relay Style | NEMA |
Maximum Voltage Rating | 600V AC |
Auxiliary Contact Form | 1NO/1NC |
Minimum Operating Temperature | -4 Degrees F |
Includes Thermal Units | No |
Mounting Style | Direct To Contactor |
Overload Protection Type | Thermal |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 39 A, Minimum Overload Relay Current Setting 20 A, Trip Class 20, Maximum Voltage Rating 600V AC, NEMA Size 0, 00, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units No, Mounting Style Direct To Contactor, Frame Size S0, S00, Relay Style NEMA, Overload Protection Type Thermal, Phase Three, Standards CSA Certified, UL Listed, Body Depth 4 in, Body Height 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Adaptor, Anti-Blowback, 1/4"x5/16" (53RJ65)
- CARRIER Contactor, 1 Pole, 24V, 30A (HN51KC024)
- MARS Potential Relay, 395V, 64, Ms19003 (19003)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9550-15EX)
- EATON CUTLER-HAMMER Contactor, 2N/O Auxiliary Contacts (C320KGS4)
- EATON CUTLER-HAMMER Relay 2.4-4A Overload Relay (XTOB004CC1)
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- EATON CUTLER-HAMMER Auxilliary Relay For Contactor (C320KGS42)
- EATON CUTLER-HAMMER Contactor, 2N/O 2N/C Top Mnt Aux Contact (C320KGT15)
- EATON CUTLER-HAMMER Contactor, 120V Starter (A200M0CAC)
- DANFOSS Seal Kit (032F8165)
- Eaton Cutler-Hammer Blower Motors and Parts