Shop All Push Button Enclosures
Eaton
Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al
Mfr # 10250TN11
Zoro # G5221431
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Number of Holes 1
- Conduit Size 3/4 in
Product Information
- Brand Eaton
- MFR # 10250TN11
- Zoro # G5221431
- UPC # 786680127106
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 3/4 in |
Dimensions | 4.00 in H x 3.88 in W x 3.00 in D |
Height | 4 in |
Width | 3.88 in |
Depth | 3 in |
Product Width | 4 in |
Product Length/Depth | 5 in |
Product Height | 3.75 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 4 in |
Overall Depth | 5 in |
Overall Height | 3 3/4 in |
Compatible Conduit Size - Maximum | 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, 4, 4X, Conduit Size 3/4 in, Dimensions 4.00 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 4 in, Width 3.88 in, Depth 3 in, Type 1 Element, Mounting Style Surface, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- Eaton Switches