Shop All Push Button Accessories
Eaton
Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear
Mfr # 10250TC25
Zoro # G5218071
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push Buttons
- Color Clear
- Illuminated / Non-Illuminated Illuminated
- Head Material Plastic
Product Information
- Brand Eaton
- MFR # 10250TC25
- Zoro # G5218071
- UPC # 786680124693
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | 4 in |
Product Width | 4 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4 in |
Description
Push Button Cap, Color Clear, For Use With Eaton 10250T Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- HUBBELL Wall Switch, Brown, 1/2 HP, 3-Way Switch (CSB315)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- SCHNEIDER ELECTRIC Legend Plate, I, White/Black and Red (ZBY2147)
- Eaton Switches