Shop All Push Button Accessories
Eaton
Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber
Mfr # 10250TC43
Zoro # G5218123
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push Buttons
- Color Amber
- NEMA Rating 1, 12, 3R, 4, 4X
- Head Material Plastic
Product Information
- Brand Eaton
- MFR # 10250TC43
- Zoro # G5218123
- UPC # 786680124723
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | .9 in |
Product Height | .8 in |
Product Length/Depth | .9 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.8 in |
Overall Width | 0.9 in |
Overall Depth | 0.9 in |
Description
Push Button Cap, Color Amber, For Use With Eaton 10250T Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-120A)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- JOHNSON CONTROLS Temperature Control Unit, 120-240V, 20' (A70HA-1)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- EATON Cutler-Hammer Mounting Nut, F/30mm Push Buttons (10250TA95)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- SCHNEIDER ELECTRIC Marking accessory, Harmony Electromechanical Relays, clip-in legends (RXZL420)
- Eaton Push Button Accessories