Shop All Push Button Accessories
Eaton
Cutler-Hammer Pilot Light Lens, 30mm, Yellow, Plastic
Mfr # 10250TC3N
Zoro # G5221246
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Yellow
- Material Plastic
Product Information
- Brand Eaton
- MFR # 10250TC3N
- Zoro # G5221246
- UPC # 786680127915
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Length/Depth | 1.2 in |
Product Width | 1.2 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.2 in |
Overall Width | 1.2 in |
Description
Pilot Light Lens, Yellow, For Use With Eaton 10250T lluminated PiIot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH41)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- Eaton Push Buttons & Indicators