Shop All Push Button Accessories
Eaton
Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic
Mfr # 10250TC6N
Zoro # G5221282
original price:
$25.86
46% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color White
- Material Plastic
Product Information
- Brand Eaton
- MFR # 10250TC6N
- Zoro # G5221282
- UPC # 786680124754
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Width | 1.2 in |
Product Length/Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.2 in |
Overall Depth | 1.2 in |
Overall Height | 0.8 in |
Description
Pilot Light Lens, White, For Use With Eaton 10250T lluminated PiIot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH28)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGF038F)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black (10250T501)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- EATON Miniature LED Bulb, 120 Volts, Red (E22LED120RN)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- Eaton Push Buttons & Indicators