Shop All Push Button Accessories
Eaton
Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic
Mfr # 10250TC2N
Zoro # G5221237
original price:
$15.09
10% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Green
- Lens Type Fresnel
Product Information
- Brand Eaton
- MFR # 10250TC2N
- Zoro # G5221237
- UPC # 786680124716
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Width | 1.2 in |
Product Length/Depth | 1.2 in |
Overall Depth | 1.2 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.2 in |
Description
Pilot Light Lens, Green, For Use With Eaton 10250T lluminated PiIot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Modul, 8 to 32A, 3P, Class 10, 24VAC (LUCB32B)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- SENSORSWITCH Timer Switch, 60 Min, White (PTS 60 WH)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3P5DC24)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- Eaton Push Buttons & Indicators