Shop All Indicator Lights
Eaton
Cutler-Hammer Pilot Light, 120VAC, Red
Mfr # 10250T201NC1N
Zoro # G5225132
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Product Information
- Brand Eaton
- MFR # 10250T201NC1N
- Zoro # G5225132
- UPC # 786680122408
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.4 in |
Width | 2.1 in |
Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Resistor, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- JOHNSON CONTROLS A70Ha-1C 4 Wire 2 Circuit (A70HA-1C)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light, No Lens, LED (10250T198L)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- Eaton Indicator Lights