Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Panelboard, PRL, 100A
Mfr # PRL1A
Zoro # G110387296
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Series PRL
Product Information
- Brand Eaton Cutler-Hammer
- MFR # PRL1A
- Zoro # G110387296
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Panelboard |
Amps | 100A |
Series | PRL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX5ARCNT16)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- EATON CUTLER-HAMMER MB816B200BTS 200 amp 8 Sps Load Center Meter Socket (8272296)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125FP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures