Shop All General Purpose Relays
Eaton Cutler-Hammer
Overload Relay Heater Element
Mfr # MSH8.8A
Zoro # G009227566
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full load current range 7.04-7.74 A
- Certifications CSA Certified
- Type Single-phase starter
- Used with Used as a heater for the MS Series, single phase starter
Product Information
- Brand Eaton Cutler-Hammer
- MFR # MSH8.8A
- Zoro # G009227566
- Country of Origin Unknown
- Category General Purpose Relays
Details
Full load current range | 7.04-7.74 A |
Certifications | CSA Certified |
Type | Single-phase starter |
Used with | Used as a heater for the MS Series, single phase starter |
Description
Overload Relay Heater Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- LOCHINVAR .12 in. wc Pressure Switch (100208376)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- OMRON GP RELAY (LY2-0-AC110/120)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- AGASTAT 120V-Ac Control Relay (GPIN)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- Eaton Cutler-Hammer General Purpose Relays