Shop All Selector Switches
Eaton
Cutler-Hammer Non-Illuminated Selector Switch, No Key
Mfr # 10250T22KB
Zoro # G5226304
original price:
$240.99
9% off
new price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained/Maintained
- Contact Form 2NO/2NC
Product Information
- Brand Eaton
- MFR # 10250T22KB
- Zoro # G5226304
- UPC # 786680122637
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 2.6 in |
Product Height | 4.7 in |
Product Width | 2.2 in |
Overall Width | 2.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.7 in |
Overall Depth | 2.6 in |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, White, 100' Length (14UL1007STRWHI100)
- MERSEN Fuse Cover, 0 to 30A Amp Range, J UL Class, 1 Poles (DFC-1)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3042)
- EATON Non-ill 3-pos Mtn-l Mom-r Sel Swtch Le (M22-WR4)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (10250T46LB)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- Eaton Switches