Shop All Selector Switches
Eaton
Cutler-Hammer Non-Illuminated Selector Switch, 2NO, Cam3
Mfr # 10250T21KB
Zoro # G5226085
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Contact Form 2NO
- Action Maintained/Maintained/Maintained
Product Information
- Brand Eaton
- MFR # 10250T21KB
- Zoro # G5226085
- UPC # 786680122514
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2.03 in |
Product Height | 1.77 in |
Product Length/Depth | 3.56 in |
Overall Depth | 3.56 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.77 in |
Overall Width | 2.03 in |
Details
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- SICK CABLE, YF8U14050VA3XLEAX, 5M (2095889)
- MIGHTY TIE Cable Ties, 7", UV Black, Standard Duty, PK100 (MT7500C)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (5017)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-W)
- EATON Non-Illum Selector Switch, Knob, 1NO/1NC (C22-WK3-K11)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AA5)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- Eaton Switches