Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, Yellow
Mfr # 10250T26Y
Zoro # G5229594
original price:
$155.10
14% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Yellow
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T26Y
- Zoro # G5229594
- UPC # 786680119569
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 3 in |
Product Height | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Overall Height | 2 in |
Overall Depth | 3 in |
Overall Width | 2 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- Eaton Push Button Accessories