Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T102-51
Zoro # G5229646
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T102-51
- Zoro # G5229646
- UPC # 786680121579
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.5 in |
Product Width | 2.1 in |
Product Height | 2 in |
Overall Depth | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Overall Width | 2.1 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LR Style, 1-1/4" Hub (LR125)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft Black (D-2-LP-5-BK)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- Eaton Switches