Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T102-3
Zoro # G5230084
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T102-3
- Zoro # G5230084
- UPC # 786680118838
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Length/Depth | 3.5 in |
Product Width | 2.5 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Overall Width | 2.5 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-120A)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR3)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- Eaton Push Button Accessories