Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T23G
Zoro # G5229506
original price:
$116.03
18% off
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Green
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T23G
- Zoro # G5229506
- UPC # 786680122729
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Product Height | 3.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.4 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0506)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- NOARK Circuit Breaker, B1E Series 4A, 2 Pole, 480V AC, B Curve (B1E2B4)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 250V AC/DC Volt Rating (LFR25200-3C)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- Eaton Switches