Shop All Selector Switches
Eaton
Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 10250T3023
Zoro # G5228465
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Operator Head Material Metal
Product Information
- Brand Eaton
- MFR # 10250T3023
- Zoro # G5228465
- UPC # 786680122903
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 1.8 in |
Product Height | 2.2 in |
Product Width | 1.9 in |
Overall Width | 1.9 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.2 in |
Overall Depth | 1.8 in |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 3, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL W7220A1000 Universal Economizer (W7220A1000)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202010)
- CARLON Strap Conduit Pvc 2Hl 1-1/2In (E977HC-CTN)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensr, Inductiv, PNP (XSDH607339H7)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1311)
- EATON Non-Illum Selector Switch, Al, Metal, 3P (M22M-WRK3-K22-GR1)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (XB4BD25)
- Eaton Selector Switches