Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray
Mfr # 10250T105
Zoro # G5227713
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Gray
- Type of Operator Flush Button
- Action Momentary
Product Information
- Brand Eaton
- MFR # 10250T105
- Zoro # G5227713
- UPC # 786680121623
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.9 in |
Product Height | 2.1 in |
Product Width | 1.9 in |
Overall Width | 1.9 in |
Overall Depth | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.1 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Gray, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWWW)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- Eaton Push Buttons & Indicators