Shop All Push Button Accessories
Eaton
Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal
Mfr # 10250TJ64
Zoro # G5268417
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Non-Illuminated Push-Pull Devices
- Color Yellow
- IP Rating IP65
- NEMA Rating 1, 12, 3, 4
Product Information
- Brand Eaton
- MFR # 10250TJ64
- Zoro # G5268417
- UPC # 786680124853
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Height | 3.4 in |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Overall Height | 3.4 in |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Yellow, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Aluminum, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GDW6)
- LEVITON Watertight Locking Connector (25W04)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- Eaton Push Button Accessories