Shop All Push Button Accessories
Eaton
Cutler-Hammer Mushroom Head, 30mm, Black, Plastic
Mfr # 10250TB60
Zoro # G5227153
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Non-Illuminated Push-Pull Devices
- Color Black
- Illuminated / Non-Illuminated Non-Illuminated
- Head Material Zinc
Product Information
- Brand Eaton
- MFR # 10250TB60
- Zoro # G5227153
- UPC # 786680124501
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Length/Depth | 1.5 in |
Product Width | 1.5 in |
Product Height | .3 in |
Overall Height | 0.3 in |
Overall Width | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.5 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Black, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Zinc, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EJB Series 100A, 3 Pole, 277/480V AC (EJB34100)
- LINEMASTER Clipper - Single, Momentary (632-S)
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T120)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Miniature Neon Bulb, NE51H-R68,240V (28-3755)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- Eaton Switches