Shop All Circuit Breakers
Eaton Cutler-Hammer
Molded Case Circuit Breaker, DK Series 400A, 240V AC
Mfr # DK3400FS
Zoro # G309259434
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DK
- Amps 400A
- AC Voltage Rating 240V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- DC Voltage Rating Not Rated
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DK3400FS
- Zoro # G309259434
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Series | DK |
Amps | 400A |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- MITSUBISHI Circuit Breaker, 15A, 1 Pole, 250V AC (CP30-BA)
- Eaton Cutler-Hammer Circuit Breakers