Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, MB, 200A, 120/240V, 1 Phase
Mfr # MB816B200BTS
Zoro # G606979592
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 10kA
- Height 32.38 in
Product Information
- Brand Eaton Cutler-Hammer
- MFR # MB816B200BTS
- Zoro # G606979592
- UPC # 782114858615
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 32.38 in |
Width | 14.44 in |
Depth | 5.38 in |
Product Length/Depth | 5.38 in |
Wire Size | #6-350 kcmil |
Details
Item | Load Center |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | MB |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Weight | 40.62 lb |
Standards | UL Listed |
Number Of Circuits | 16 |
Feed type | Top/bottom |
Type | All-in-ones |
Number of jaws | Four-jaw |
Number of sockets | 1 |
Utility approvals | ME : Central Maine Power |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- USA INDUSTRIALS Aftermarket Furnas Siemens Innova Contact Kit - Replaces 75BF14, 1-Pole (9205CF)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- LENNOX Transformer, 460V - Pri 230V - Sec 115Va (54G52)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures