Shop All Limit Switch Heads
Eaton
Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In
Mfr # E50DM1
Zoro # G5232017
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever
- Actuator Location Side
- Actuator Length 0.63 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Product Information
- Brand Eaton
- MFR # E50DM1
- Zoro # G5232017
- UPC # 782113290584
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.63 in |
Product Length/Depth | 1.05 in |
Product Height | 2.46 in |
Product Width | 1.54 in |
Overall Height | 2.46 in |
Arm Length - Maximum | 0.63 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.54 in |
Overall Depth | 1.05 in |
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length 0.63 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 50 Degrees , Reset Travel 50 Degrees , Total Travel 90 Degrees , Movement CW and CCW, Operating Force 2.2 N, Operating Temp. 14 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- OMRON Limit Switch Head, Flxble Rod, Top, UL/CSA (D4A0016N)
- Eaton Limit Switches & Accessories