Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L
Mfr # E50KL538
Zoro # G5232771
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Metal
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Width 0.75 in
- Actuator Type Adjustable Roller
Product Information
- Brand Eaton
- MFR # E50KL538
- Zoro # G5232771
- UPC # 782113290928
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Width | 0.75 in |
Arm Depth | 4.6 in |
Arm Length | 1.00 in to 3.75 in |
Roller Width | 0.32 in |
Roller Dia. | 0.75 in |
Product Height | .84 in |
Product Width | .75 in |
Product Length/Depth | 4.6 in |
Arm Length - Minimum | 1 in |
Arm Length - Maximum | 3.75 in |
Manufacturer Warranty Length | 1 yr |
Roller Diameter | 0.75 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.00 in to 3.75 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.32 in, Arm Material Metal, Roller Material Metal, Arm Width 0.75 in, Arm Depth 4.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- EATON Limit Switch Adapter Plate, Adjustable (E50KH3)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A (DG030NB)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- Eaton Switches