Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L
Mfr # E50KL31
Zoro # G5232814
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Stainless steel
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Material Stainless Steel
- Actuator Type Adjustable Roller
Product Information
- Brand Eaton
- MFR # E50KL31
- Zoro # G5232814
- UPC # 782113453880
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Length | 0.50 in to 3.25 in |
Roller Width | 0.75 in |
Arm Depth | 4.6 in |
Roller Dia. | 0.75 in |
Arm Width | 0.75 in |
Product Height | .84 in |
Product Length/Depth | 4.6 in |
Product Width | .75 in |
Arm Length - Maximum | 3.75 in |
Manufacturer Warranty Length | 1 yr |
Roller Diameter | 0.75 in |
Arm Length - Minimum | 0.5 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 0.50 in to 3.25 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.75 in, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width 0.75 in, Arm Depth 4.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Black, 15 Speciality Tie (222076)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- VELCRO BRAND 3/4" W x 18" L Hook-and-Loop Black Reclosable Fastener Strap, 400 pk. (170774)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 300A, 250V AC, Non-Indicating (FRN-R-300)
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A (DG030NB)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- Eaton Switches