Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L
Mfr # E50KL556
Zoro # G5232805
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nylon
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Depth 12.44 in
- Actuator Type Rod
Product Information
- Brand Eaton
- MFR # E50KL556
- Zoro # G5232805
- UPC # 782113306070
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Depth | 12.44 in |
Arm Length | 12.12 in |
Arm Width | 1.12 in |
Product Width | 1.12 in |
Product Height | .38 in |
Product Length/Depth | 12.44 in |
Arm Length - Maximum | 9 in |
Arm Length - Minimum | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 12.12 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Nylon, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 12.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mega Bolt-On Fuses 200 Amp PK2 (15131PK)
- HUBBELL Ring, Locking (LR100)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- EATON Neutral Block, 100A (DH100NK)
- EATON Lamp Module, Green (M22-FLED-G)
- Eaton Switches