Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L
Mfr # E50KL421
Zoro # G5232701
original price:
$56.19
19% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Stainless steel
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Depth 11.94 in
- Arm Material Stainless Steel
Product Information
- Brand Eaton
- MFR # E50KL421
- Zoro # G5232701
- UPC # 782113298535
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Depth | 11.94 in |
Arm Length | 11.6 in |
Arm Width | 1.12 in |
Product Height | .38 in |
Product Length/Depth | 11.94 in |
Product Width | 1.12 in |
Arm Length - Minimum | 1 in |
Arm Length - Maximum | 9 in |
Manufacturer Warranty Length | 1 yr |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 11.6 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 11.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- Eaton Switches