Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Up, Black
Mfr # 10250TS35
Zoro # G5218762
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Up
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # 10250TS35
- Zoro # G5218762
- UPC # 786680125836
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Product Width | 1.7 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend Up, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 24" x 8.75 mm White Zip Ties, Cable Ties (24 Zip Ties), 24PK (KLA-CON-ZIP-WHI-2408x24)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SURTEK Corrugated Pipe for Cable 34 X 50M (136851)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Legend Plate, Square, Run Jog, Black (HT8SP44)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- Eaton Push Buttons & Indicators