Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Off On, Black
Mfr # 10250TS42
Zoro # G5218665
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Square
- Legend Off-On
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # 10250TS42
- Zoro # G5218665
- UPC # 786680125881
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Product Width | 1.7 in |
Product Height | .1 in |
Letter size | 5/32 in high |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Off-On, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V DC Coil Volts, 2 C/O (RUMC22BD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- Eaton Switches