Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Down, Black
Mfr # 10250TS74
Zoro # G5268514
original price:
$8.07
21% off
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Down
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # 10250TS74
- Zoro # G5268514
- UPC # 786680125980
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Product Width | 1.7 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Details
Description
Legend Plate, Square, Legend Down, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 2CO, 24...240V AC DC (RM22LA32MR)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- Eaton Push Buttons & Indicators