Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Push/Pull, Start/Stop
Mfr # 10250TR3
Zoro # G5268821
original price:
$6.83
5% off
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo, 1/2 round
- For Use With 30.5mm Push-Pull Units
- Shape Half-Round
- Legend Pull Start Push Stop
- Legend/Background Color Green/Red
Product Information
- Brand Eaton
- MFR # 10250TR3
- Zoro # G5268821
- UPC # 786680125577
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Jumbo, 1/2 round |
Height | 2.19 in |
Width | 2.19 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Product Length/Depth | 2.2 in |
Letter size | 1/8 in high |
Product Width | 2.1 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 1/8 in |
Description
Legend Plate, Half-Round, Legend Pull Start Push Stop, For Use With 30.5mm Push-Pull Units, Legend/Background Color Green/Red, Material Aluminum, Height 2.19 in, Width 2.19 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH4)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- Eaton Switches