Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Manual Off Automatic, Black
Mfr # 10250TM68
Zoro # G5268471
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Half-Round
- Legend Man-Off-Auto
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # 10250TM68
- Zoro # G5268471
- UPC # 786680125386
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Product Width | 1.6 in |
Letter size | 1/8 in high |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Man-Off-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- MARMON HOME IMPROVEMENT PROD 14-2 Non-Metallic Sheathed Cable With Ground Copper - 50 ft. (110684)
- LEVITON Watertight Locking Plug (28W48)
- RELIANCE Toggle Other Switch (49869-17A)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Cutler-Hammer Mushroom Head, 30mm, Black, Plastic (10250TB60)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- Eaton Push Button Accessories