Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Stop, Red
Mfr # 10250TM34
Zoro # G5219085
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Stop
- Legend/Background Color Red
Product Information
- Brand Eaton
- MFR # 10250TM34
- Zoro # G5219085
- UPC # 786680125218
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Product Width | 1.6 in |
Letter size | 3/16 in high |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Stop, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 15 Amps/ Right Angle Yellow 15 Amp (30326805-08)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Legend Plate, In, Black (HT8SP17)
- MARSHALLTOWN Adapter Handle Male Pushbutton (4819)
- Eaton Switches