Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Start, Black
Mfr # 10250TM33
Zoro # G5218875
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Start
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # 10250TM33
- Zoro # G5218875
- UPC # 786680125195
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Product Width | 1.6 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Start, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- Eaton Switches