Shop All Push Button Accessories
Eaton
Cutler-Hammer Illuminated Emergency Stop Push Button
Mfr # 10250T563LED06-71X
Zoro # G5225403
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC/DC
Product Information
- Brand Eaton
- MFR # 10250T563LED06-71X
- Zoro # G5225403
- UPC # 786685366241
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.5 in |
Product Width | 2.5 in |
Product Length/Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Overall Width | 2.5 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- BARKSDALE 360-1700Psi 125/250V-Ac Pressure Switch (96201-BB2-T2)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- Eaton Push Button Accessories