Shop All Circuit Breaker & Panelboard Accessories
Eaton Cutler-Hammer
HUB CLOSURE 1-1/2""
Mfr # ARP00005CH15
Zoro # G2922848
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type hub cover plate
- Size 1.5 inch
- Certifications UL Listed
- Product Length/Depth 3.5 in
- Product Weight .27 lb
Product Information
- Brand Eaton Cutler-Hammer
- MFR # ARP00005CH15
- Zoro # G2922848
- UPC # 782114004104
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Size | 1.5 inch |
Product Length/Depth | 3.5 in |
Product Width | 3.5 in |
Product Height | 1.5 in |
Details
Item | Cover Plate |
Type | hub cover plate |
Certifications | UL Listed |
Product Weight | .27 lb |
Description
1 1/2 Meter socket hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/4"" (ARP00004CH12)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- EATON CUTLER-HAMMER KEY INTERLOCK MOUNTING KIT CIRCUIT BREAKER PARTS AND ACCESSORY (KYK4)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- Eaton Cutler-Hammer Circuit Breaker & Panelboard Accessories