Shop All Push Button Accessories
Eaton
Cutler-Hammer Guard, F/30mm Illuminated Push Buttons
Mfr # 10250TA15
Zoro # G5219322
original price:
$33.59
10% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Illuminated Push Buttons
- Color Silver
- Type 30.5 mm, Heavy-Duty
- Series 10250T
Product Information
- Brand Eaton
- MFR # 10250TA15
- Zoro # G5219322
- UPC # 786680124167
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.9 in |
Product Height | 1.9 in |
Product Length/Depth | 2.2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pushbutton Guard |
For Use With | Illuminated Push Buttons |
Color | Silver |
Type | 30.5 mm, Heavy-Duty |
Series | 10250T |
Certifications | UL Listed |
Used with | Illuminated pushbutton operator |
Compliances | CE Marked |
Product Name | Eaton 10250T pushbutton guard |
Compatible with Series | 10250T |
Compatible Product Type | Extended, Illuminated Push Buttons |
Description
Pushbutton Guard, 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- QUEST MFG Cable Tray Central Hold Down, Zinc (CT0031-03)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- Eaton Push Buttons & Indicators