Shop All Push Button Accessories
Eaton
Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC
Mfr # 10250T5B63-1X
Zoro # G5226155
original price:
$203.56
7% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend Emergency Stop
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T5B63-1X
- Zoro # G5226155
- UPC # 786680123979
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Length/Depth | 3 in |
Product Width | 2 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft, Light Blue, PVC Insulation (76812.R8.16)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C57)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- Eaton Push Buttons & Indicators