Shop All Push Button Accessories
Eaton
Cutler-Hammer Emergency Stop Push Button, Red
Mfr # 10250T5J62-71X
Zoro # G5225394
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend Emergency Stop
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T5J62-71X
- Zoro # G5225394
- UPC # 786680120794
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 IN |
Product Length/Depth | 2 IN |
Product Height | 3.5 IN |
Overall Height | 3.5 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 in |
Overall Width | 2.5 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T17213)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB4BV04)
- Eaton Push Button Accessories